Fabric Duct, Polyester, White, 4.19 lb
Mfr # MS3210W
Zoro # G610839400
product price: $423.99
/ea
Free Shipping & Returns
Key Features
Fire Rating
Fire Resistant
Material
Polyester
Overall Length
10 ft
Color
White
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS3210W
Zoro #
G610839400
UPC #
-
Country of Origin
China
Dimensions
Overall Length
10 ft
Nominal Duct Diameter
32 in
Details
Item
Fabric Duct
Fire Rating
Fire Resistant
Material
Polyester
Color
White
Shape
Round
Maximum Temperature Rating
180 Degrees F
Permeability
2 cfm
Weight
4.19 lb
Maximum Pressure Rating
3 in wc
Air Outlet Type
Fabric Diffuser
Maximum Airflow
8,000 cfm
Description
Duct Run, Active
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.