
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SSL009L2HN
Zoro #
G601066181
UPC #
-
Country of Origin
Mexico
Dimensions
Length
0.4085 in
Height
0.086 in
Hole Dia.
0.039 in
Details
Item
Connector
For Use With
Printed Circuit Board
Includes
Mounting Screw
Material
Liquid Crystal Polymer
Connector Type
Receptacle
Contact Type
Socket
Hole Center to Center
0.64 mm
Number of Contacts
9
Terminal Finish
Tin-Lead
Number of Rows
1
Contact Finish
Tin-Lead Plated
Connection Material
Beryllium Copper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.