This item is Discontinued.

Nanonics SSL015PC2DC018 = WDUALOBE SSL015PC2DC018

SSL015PC2DC018 = WDUALOBE (Discontinued)

  • Mfr # SSL015PC2DC018
  • Zoro # G701066111
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSL015PC2DC018
Zoro #
G701066111
UPC #
-
Country of Origin
Mexico

Dimensions

Height
2.18 in
Length
457.2 mm
Contact Plating Thickness
30 µin

Details

Item
Connector
Wire Range
30 AWG
Contact Type
Pin
Contact Finish
Gold Plated
Number of Rows
1
Material
Liquid Crystal Polymer
Number of Contacts
15
Terminal Finish
Gold Plated
Wire Type
Stranded
Connector Type
Plug
Hole Center to Center
0.64 mm
Connection Material
Beryllium Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.