Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nanonics SSL015PC2DC024N = WDUALOBE SSL015PC2DC024N

SSL015PC2DC024N = WDUALOBE (Discontinued)

  • Mfr # SSL015PC2DC024N
  • Zoro # G001066101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSL015PC2DC024N
Zoro #
G001066101
UPC #
-
Country of Origin
Mexico

Dimensions

Height
0.086 in
Contact Plating Thickness
50 to 90
Length
609.6 mm

Details

Item
Connector
Includes
1 mm Captive Jackscrew
Wire Range
30 AWG
Connector Type
Plug
Terminal Finish
Gold Plated
Number of Rows
1
Wire Type
Stranded
Contact Type
Pin
Material
Liquid Crystal Polymer
Number of Contacts
15
Hole Center to Center
0.64 mm
Connection Material
Beryllium Copper
Contact Finish
Gold Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.