This item is Discontinued.

Nanonics SSM009PC2DC018N = WDUALOBE SSM009PC2DC018N

SSM009PC2DC018N = WDUALOBE (Discontinued)

  • Mfr # SSM009PC2DC018N
  • Zoro # G001066255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSM009PC2DC018N
Zoro #
G001066255
UPC #
-
Country of Origin
Mexico

Dimensions

Height
2.18 in
Length
457.2 mm
Contact Plating Thickness
30 µin

Details

Item
Connector
Includes
1 mm Captive Jackscrew
Wire Range
30 AWG
Material
Aluminum
Finish
Nickel Plated
Connection Material
Beryllium Copper
Hole Center to Center
0.64 mm
Connector Type
Plug
Contact Type
Pin
Terminal Finish
Gold Plated
Number of Contacts
9
Contact Finish
Gold Plated
Wire Type
Stranded
Number of Rows
1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.