This item is Discontinued.

Nanonics STM009PC2DC012N = WDUALOBE STM009PC2DC012N

STM009PC2DC012N = WDUALOBE (Discontinued)

  • Mfr # STM009PC2DC012N
  • Zoro # G801066196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STM009PC2DC012N
Zoro #
G801066196
UPC #
-
Country of Origin
Mexico

Dimensions

Height
0.126 in
Contact Plating Thickness
5 to 15 µin
Length
304.8 mm

Details

Item
Connector
Includes
1 mm Captive Jackscrew
Wire Range
30 AWG
Connector Type
Plug
Contact Finish
Nickel Plated
Number of Rows
2
Terminal Finish
Nickel Plated
Contact Type
Pin
Material
Aluminum
Hole Center to Center
0.64 mm
Number of Contacts
9
Connection Material
Beryllium Copper
For Use With
Printed Circuit Board
Finish
Nickel Plated
Wire Type
Stranded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.