This item is Discontinued.

Nanonics STM015PC2DCM01N = WDUALOBE STM015PC2DCM01N

STM015PC2DCM01N = WDUALOBE (Discontinued)

  • Mfr # STM015PC2DCM01N
  • Zoro # G601066051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STM015PC2DCM01N
Zoro #
G601066051
UPC #
-
Country of Origin
Mexico

Dimensions

Height
0.126 in
Contact Plating Thickness
5 to 15 µin
Length
1000 mm

Details

Item
Connector
Includes
1 mm Captive Jackscrew
Wire Range
30 AWG
Connector Type
Plug
For Use With
Printed Circuit Board
Connection Material
Beryllium Copper
Finish
Nickel Plated
Wire Type
Stranded
Number of Contacts
15
Number of Rows
2
Material
Aluminum
Terminal Finish
Nickel Plated
Hole Center to Center
0.64 mm
Contact Finish
Nickel Plated
Contact Type
Pin

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.