
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STM02511500SCN
Zoro #
G201069865
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
30 µin
Hole Dia.
0.039 in
Details
Item
Connector
Wire Range
30 AWG
Contact Finish
Gold Plated
Material
Aluminum
Finish
Nickel Plated
Hole Center to Center
0.64 mm
Number of Contacts
25
Terminal Type
Solder Cup
Terminal Finish
Gold Plated
Number of Rows
2
Contact Type
Socket
Wire Type
Discrete
Connector Type
Receptacle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.