
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STM037L84HN
Zoro #
G301070167
UPC #
-
Country of Origin
Mexico
Dimensions
Length
16.73 mm
Height
0.253 in
Hole Dia.
0.039 in
Details
Item
Connector
Includes
Mounting Screw
For Use With
Printed Circuit Board
Material
Aluminum
Features
With Surface Mount Extended Leads
Connector Type
Receptacle
Number of Contacts
37
Terminal Finish
Tin-Lead
Contact Finish
Tin-Lead Plated
Connection Material
Beryllium Copper
Hole Center to Center
0.64 mm
Number of Rows
2
Contact Type
Socket
Finish
Nickel Plated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.