
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STM037M6CN
Zoro #
G501070325
UPC #
-
Country of Origin
Mexico
Dimensions
Height
1/8 in
Hole Dia.
0.039 in
Length
16.73 mm
Details
Item
Connector
Includes
Mounting Screw
Number of Contacts
37
Number of Rows
2
Connection Material
Brass
For Use With
Printed Circuit Board
Terminal Finish
Tin-Lead Plated
Contact Finish
Tin-Lead Plated
Contact Type
Socket
Material
Aluminum
Connector Type
Receptacle
Hole Center to Center
0.64 mm
Finish
Nickel Plated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.