This item is Discontinued.

Nanonics STM037SC2DT008N = WDUALOBE STM037SC2DT008N

STM037SC2DT008N = WDUALOBE (Discontinued)

  • Mfr # STM037SC2DT008N
  • Zoro # G401070302
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STM037SC2DT008N
Zoro #
G401070302
UPC #
-
Country of Origin
Mexico

Dimensions

Height
0.126 in
Length
203.2 mm
Hole Dia.
0.039 in
Contact Plating Thickness
1.27 to 2.28 µm

Details

Item
Connector
Wire Range
30 AWG
Connector Type
Receptacle
Material
Aluminum
Contact Type
Socket
Contact Finish
Gold Plated
Hole Center to Center
0.64 mm
Number of Rows
2
Color
White
Wire Type
Stranded
Finish
Nickel Plated
Connection Material
Beryllium Copper
Number of Contacts
37

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.