
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STM065L82IQ
Zoro #
G701070415
UPC #
-
Country of Origin
Mexico
Dimensions
Length
25.62 mm
Height
0.253 in
Hole Dia.
0.047 in
Details
Item
Connector
Includes
Mounting Screw
For Use With
Printed Circuit Board
Features
With Surface Mount Extended Leads
Material
Aluminum
Number of Rows
2
Terminal Finish
Tin-Lead
Contact Finish
Tin-Lead Plated
Contact Type
Socket
Connector Type
Receptacle
Number of Contacts
65
Connection Material
Beryllium Copper
Finish
Nickel Plated
Hole Center to Center
0.64 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.