This item is Discontinued.

Nanonics USS004PC2DC006T = STRIP CON USS004PC2DC006T

USS004PC2DC006T = STRIP CON (Discontinued)

  • Mfr # USS004PC2DC006T
  • Zoro # G301065460
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USS004PC2DC006T
Zoro #
G301065460
UPC #
-
Country of Origin
Mexico

Dimensions

Length
152.4 mm
Contact Plating Thickness
30 µin

Details

Item
Connector
Wire Range
30 AWG
Material
Liquid Crystal Polymer
Wire Type
Stranded
Hole Center to Center
0.64 mm
Connector Type
Plug
Contact Finish
Gold Plated
Number of Rows
1
Number of Contacts
4
Terminal Finish
Gold Plated

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.