20-inch Fireclay Wallmount Bath Sink - White
- Mfr # NS-VCDM20-WW
- Zoro # G124781899
product price:Â
$
1,549.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NS-VCDM20-WW
- Zoro #
- G124781899
- UPC #
- 810074622271
- Country of Origin
- Italy
Description
Part of our Victorian Collection, this 20 inch wall mount sink can also be installed within a cabinet or used with a base stand. Crafted in Italy from genuine fine fireclay it has a Victorian look to bring vintage style to your bath. which made perfect sense in the home. Space saving and petite this sink has an overflow and an 8-inch spread 3 faucet hole deck. Durable and scratch resistant, it is finished in a high gloss white porcelain enamel glaze. It has a 1.75 inch drain hole and 2 pre-drilled holes for faucet installation. Mounting bracket is included. Ideal in a bath, powder or even a laundry room wherever you will use it the most! Listed dimensions may vary slightly from actual by up to .25" because of the firing process.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.