Zoro Homepage

21 Inch Hand Hammered Brass Rectangle Undermount Bathroom Sink with Overflow

  • Mfr # TRB-1914-OF

  • Zoro # G908581509


product price: $975.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Mounting Type
Undermount
Color
Brass
Overall Length
15"
Overall Width
21"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRB-1914-OF
Zoro #
G908581509
UPC #
817899018036
Country of Origin
India

Dimensions

Overall Length
15"
Overall Width
21"
Overall Height
8.5"
Bowl Size
21" x 15"
Bowl Depth
6.5"

Details

Body Material
Brass
Mounting Type
Undermount
Color
Brass
Weight
10lbs.
Collection
Brightwork Home
Gauge
Does not apply
Finish
Polished

Description

A stunning design, the TRB-1914-OF hand-hammered brass bathroom sink is like a piece of jewelry for your Bath. Because they are handcrafted, this makes each sink slightly different than another. The welds in the sink are done by hand to give it a truly artistic finish. Designed to be undermounted, the sink features a 3 hole overflow at the front with a rear positioned drain. This sink has is not lacquered finish and will patina over time. Can be polished to bring shine back.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.