
28In. Prep-Station Single Bowl Undermount Stainless Steel Kitchen Sink with Included Accessories
Mfr # SR-PS2-2818-16
Zoro # G808581562
product price:Â $713.99
/ea
Free Shipping & Returns
Key Features
Overall Length
18"
Mounting Type
Undermount
Body Material
304 Stainless Steel
Finish
Brushed Satin
Overall Width
28"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SR-PS2-2818-16
Zoro #
G808581562
UPC #
810074620291
Country of Origin
China
Dimensions
Overall Length
18"
Overall Width
28"
Overall Height
10"
Bowl Depth
10"
Bowl Size
28" x 18" x 10"
Details
Mounting Type
Undermount
Body Material
304 Stainless Steel
Finish
Brushed Satin
Gauge
16
Color
Stainless steel
Includes
Drain, Bottom Grid. Coldander, Cutting Board
Weight
31 lbs.
Description
Nantucket Sinks' Pro Series Prep-Station PS stainless steel sink is designed to serve your needs for all kitchen tasks. This small-radius professional style sink is designed with different tiered ledges. The ledges allow kitchen tasks to be completed at the optimal height with the most efficiency. The colander and the cutting board fit on the edges of the tiered levels to customize the workspace to the users needs. The colander can be used to wash and soak dishes or rinse produce. The sink's cutting board provides a sturdy work surface which is easy to clean and portable. The bottom grid with rubber feet protect the basin's shine. The deep, large single bowl allows plenty of space to soak and clean large cookware and bakeware. And the beveled bottom around the drain whisks away water for quicker disposal conveniently aided by the included colander drain. The sink is made of thick 16 gauge stainless steel and has small radius corners for easy cleaning..
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.