30-Inch Farmhouse Fireclay Sink with Concrete Finish

  • Mfr # FCFS3020S-Concrete

  • Zoro # G208581582


product price:  $1,425.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Length
19.75"
Mounting Type
Undermount
Body Material
Fireclay
Finish
Porcelain Enamel Glaze
Overall Width
29.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FCFS3020S-Concrete
Zoro #
G208581582
UPC #
817899019859
Country of Origin
Italy

Dimensions

Overall Length
19.75"
Overall Width
29.75"
Overall Height
10"
Bowl Depth
9"
Bowl Size
29.75" x 19.75" x 10"

Details

Mounting Type
Undermount
Body Material
Fireclay
Finish
Porcelain Enamel Glaze
Gauge
Does not apply
Color
Concrete Grey
Weight
109 lbs.

Description

Nantucket Sinks 30-Inch farmhouse fireclay sink with glazed finish that looks like concrete. Matte and varied in depth and lightness, the finish give a modern industrial spin on a traditional farmsink design. Put a focal piece in your kitchen with this unique finished fireclay sink! There are many benefits to fireclay. Its glazed surface inhibits bacterial growth more than stainless steel. It is eco-friendly requiring less cleansers. Made and hand finished in Italy, each sink is unique. Due to the firing process, dimensions are nominal and may vary to actual up to .5. Custom cabinet or apron cabinet required. * A note about fireclay: small cracks will appear on the unglazed underside of the sink, these are cosmetic only and have no impact on the performance of the sink.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.