Zoro Homepage

30 Inch Reversible Italian Fireclay Sink Waquoit

  • Mfr # WH3018FCL

  • Zoro # G108581965


product price: $749.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Length
19.5"
Mounting Type
Undermount
Body Material
Fireclay
Finish
Porcelain Enamel Glaze
Overall Width
29.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH3018FCL
Zoro #
G108581965
UPC #
817899017664
Country of Origin
Italy

Dimensions

Overall Length
19.5"
Overall Width
29.5"
Overall Height
9.75"
Bowl Depth
9"
Bowl Size
29.5" x 19.5" x 9.75"

Details

Mounting Type
Undermount
Body Material
Fireclay
Finish
Porcelain Enamel Glaze
Gauge
Does not apply
Color
White
Weight
87 lbs.

Description

Waquoit is a protected bay on Cape Cod. Our Waquoit adds to our Cape Collection of Fireclay sinks. With its one apron featuring a classic arched cove design and the other features a decorative lip on its apron front. Made in Italy, this reversible single bowl farmhouse fireclay kitchen sink features 2 options for your apron front. The center drain lets you choose the style - strike out and be bold, or play it safe! Made of genuine fireclay, the sink is thick and durable. Glazed in a classic glossy white finish. The basin has gently sloping corners for easy cleaning. Apron style base cabinet with cradle is required for sink installation. Due to bottom thickness of sink, an extended flange disposal drain or extended ferrule regular kitchen drain may be needed. Drain opening is 3.5 inches diameter. Drain is not included with sink.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.