Shop NANTUCKET SINKS
Create Account
30-inch Single Bowl Workstation Fireclay Sink with Cutting board
- Mfr # Dennis30SG
- Zoro # G924781846
original price:Â $899.99 , new price: $809.99 , 10 percent off
new price:Â
$
809.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Dennis30SG
- Zoro #
- G924781846
- UPC #
- 810074623353
- Country of Origin
- Italy
Description
Nantucket Sinks' Dennis30SG is a 30" reversible workstation farmhouse fireclay sink. The interior ledge is designed to hold the included wood cutting board. This helps make tasks more efficient and keep your countertops clear. . This sink is reversible so the apron style you like can be displayed. One side has an arched design on its apron front while the other has a 2 inch high horizontal ledge. The smooth glazed finish is scratch and stain resistant and show off the sink's elegant lines. Sides of sink have a slight taper from top to bottom. There are many benefits to fireclay. Its glazed surface is eco-friendly requiring less cleansers. Apron Height is 9.75 inches. Due to the firing process, dimensions are nominal and may vary to actual up to .25". Apron style base cabinet required to support this sink. *A note about fireclay: small cracks will appear on the unglazed underside of the sink, these are cosmetic only and have no impact on the performance of the sink.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.