Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30-inch Single Bowl Zero Radius ADA Stainless Steel Kitchen Sink

  • Mfr # SS-PRO-ZR3018-5.5

  • Zoro # G808581890


product price: $547.99
/ea
Free Shipping & Returns

Key Features

Overall Length
18"
Mounting Type
Undermount
Body Material
304 Stainless Steel
Finish
Brushed Satin
Overall Width
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS-PRO-ZR3018-5.5
Zoro #
G808581890
UPC #
817899018678
Country of Origin
China

Dimensions

Overall Length
18"
Overall Width
30"
Overall Height
5.5"
Bowl Depth
5.5"
Bowl Size
30" x 18" x 5.5"

Details

Mounting Type
Undermount
Body Material
304 Stainless Steel
Finish
Brushed Satin
Gauge
16
Color
Stainless Steel
Weight
18 lbs.
Includes
NS35CD, Grid

Description

Nantucket Sinks large single-bowl zero radius stainless steel kitchen sink features a 5.5 inch deep bowl, allowing it to be installed as ADA compliant. A full 30 inches wide and made of 16 gauge 301 premium stainless steel this sink is part of our Pro Series Collection. It comes with a coordinating colander drain. Our Pro Series stainless sinks provide a lifetime of functionality. Fabricated from premium gauge T-304 stainless steel for maximum durability. Nantucket Sinks stainless steel sinks have thick rubber dampening pads to dampen sound. Our finishing process helps keep our stainless steel corrosion-resistant to rust and oxidation.. ADA specifications regarding the design of accessible area underneath the sink must be followed. Please refer to ADA guidelines to ensure compliance when deciding on cabinet and countertop configuration.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.