Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32 Inch Professional Prep Station Small Radius Undermount Stainless Kitchen Sink with Accessories

  • Mfr # SR-PS-3220-16

  • Zoro # G308581819


product price: $833.99
/ea
Free Shipping & Returns

Key Features

Overall Length
20"
Mounting Type
Undermount
Body Material
304 Stainless Steel
Finish
Brushed Satin
Overall Width
32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SR-PS-3220-16
Zoro #
G308581819
UPC #
817899019415
Country of Origin
China

Dimensions

Overall Length
20"
Overall Width
32"
Overall Height
10"
Bowl Depth
10"
Bowl Size
32" x 20" x 10"

Details

Mounting Type
Undermount
Body Material
304 Stainless Steel
Finish
Brushed Satin
Gauge
16
Weight
35 lbs.
Color
Stainless Steel
Includes
NS35CD, Bottom Grid, Colander, Rolling Mat

Description

Large and in charge! Nantucket Sinks' Pro Series Prep-Station stainless steel sink is an expansion to our extremely popular Prep Station offerings. A larger bowl with small radius corner is designed to serve your needs for all kitchen tasks. This sink is designed with three different tiered levels at its edges which allows kitchen tasks to be completed at the optimal height with the most efficiency. Four functional accessories fit on the edges of the tiered levels to customize the workspace to the specific use and their task. The sink's stainless steel rolling mat provides a functional drying surface which is easy to clean, and easily stored away. Air-dry dishes or produce directly over the sink. The mat fits securely over the sink for space-saving convenience. Silicone edges protect surfaces. The colander can be used to help hold, wash and rinse glassware, utensils or produce. The bottom grid with rubber feet protect the basin's shine. The deep, large single bowl allows plenty of space to soak and clean large cookware and bakeware. And the beveled bottom around the drain whisks away water for quicker disposal conveniently aided by the included colander drain.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.