Zoro Homepage

32-Inch Undermount Fireclay Kitchen Sink

  • Mfr # Wellfleet-3218W

  • Zoro # G108581903


product price: $802.49
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Length
19"
Mounting Type
Undermount
Body Material
Fireclay
Finish
Porcelain Enamel Glaze
Overall Width
32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Wellfleet-3218W
Zoro #
G108581903
UPC #
817899018623
Country of Origin
Turkey

Dimensions

Overall Length
19"
Overall Width
32"
Overall Height
10"
Bowl Depth
9.25"
Bowl Size
32" x 19" x 10"

Details

Mounting Type
Undermount
Body Material
Fireclay
Finish
Porcelain Enamel Glaze
Gauge
Does not apply
Weight
74 lbs.
Includes
Bottom Grid and Coordinating Stainless Steel Drain
Color
White

Description

Nantucket Sinks Wellfleet-3218W is a new addition to our Cape Collection. By popular demand, we offer this undermoun fireclay kitchen sink. A large single bowl design, it gently slopes and tapers to the bottom of the basin. The compatible bottom grid and drain are included. The top edge of the sink is finished with white porcelain enamel glaze so it can be revealmounted. There are many benefits to fireclay; eco friendly in its need for less cleansers and its natural material. The wide basin is a bit larger than your average sink to maximize use and accommodate even the largest kitchen and bakeware with no problem. Glazed in classic white, the Wellfleet-3218W is here and ready to help you go apronless! *A note about fireclay sinks: due to the curing process, small surface cracks typically appear on the underside of the sink. These cosmetic flaws are from the molding process and do not affect the performance or visible luster of the sink.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.