
33 Inch Double Bowl Equal Self Rimming Stainless Steel Drop In Kitchen Sink, 18 Gauge (Discontinued)
- Mfr # NS3322-DE
- Zoro # G708581549
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NS3322-DE
Zoro #
G708581549
UPC #
817899010771
Country of Origin
Turkey
Dimensions
Overall Length
22"
Overall Width
33"
Overall Height
8"
Bowl Depth
8"
Bowl Size
33" x 22"
Details
Body Material
304 Stainless Steel
Gauge
18
Mounting Type
Topmount
Finish
Brushed Satin
Includes
NS35L (2)
Weight
20 lbs.
Color
Stainless Steel
Description
Self rimming drop in double bowl equal stainless steel bowls. 50/50 double bowls help you to power through all of your clean-up and kitchen prep needs. Durable stainless steel will stand the test of time. 3 pre-cut holes for accessory installation. Rear drain placement helps to give you more unobstructed basin surface area. Our finishing process helps keep our stainless steel corrosion-resistant to rust and oxidation. The satin finish makes daily maintenance a simple rinse. Basket strainer drains are included with sink. .
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.