33 Inch Double Bowl Farmhouse Apron Front Stainless Steel Kitchen Sink

  • Mfr # APRON332210-DBL-SR

  • Zoro # G908581776


product price:  $937.99
/ea
Free Shipping & Returns

Key Features

Overall Length
22.25"
Mounting Type
Undermount
Body Material
304 Stainless Steel
Finish
Brushed Satin
Overall Width
33"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APRON332210-DBL-SR
Zoro #
G908581776
UPC #
817899019057
Country of Origin
China

Dimensions

Overall Length
22.25"
Overall Width
33"
Overall Height
10"
Bowl Depth
10"
Bowl Size
33" x 22.25" x 10"

Details

Mounting Type
Undermount
Body Material
304 Stainless Steel
Finish
Brushed Satin
Gauge
16
Color
Stainless Steel
Includes
NS35CD (2), Grids
Weight
51 lbs.

Description

This undermount Pro Series Apron provides double bowl functionality with small radius corners for additional space and a fresh modern industrial look in a farmhouse style sink. Two colander basket drains and 2 bottom grids are included with sink.The bottom of the sink has channel grooves to divert water for proper drainage. Nantucket Sinks stainless steel sinks have thick rubber dampening pads to dampen sound. Our finishing process helps keep our stainless steel corrosion-resistant to rust and oxidation. The satin finish makes daily maintenance a simple rinse!.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.