Shop NANTUCKET SINKS
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
33-Inch Farmhouse Fireclay Sink with Shabby Green Finish
Mfr # FCFS3320S-ShabbyGreen
Zoro # G508581572
product price:Â $1,462.99
/eaKey Features
Overall Length
20"
Mounting Type
Undermount
Body Material
Fireclay
Finish
Porcelain Enamel Glaze
Overall Width
33"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FCFS3320S-ShabbyGreen
Zoro #
G508581572
UPC #
817899018296
Country of Origin
Italy
Dimensions
Overall Length
20"
Overall Width
33"
Overall Height
10"
Bowl Depth
9.25"
Bowl Size
33" x 20" x 10"
Details
Mounting Type
Undermount
Body Material
Fireclay
Finish
Porcelain Enamel Glaze
Gauge
Does not apply
Color
Light Green
Weight
112 lbs.
Description
Nantucket Sinks . Part of our Vineyard Collection, this sink has an artistic finish to create a distressed look with plenty of depth and character. Finished on all 4 sides lets you choose the plain or fluted apron front. A beautiful light green with darker distressing marks make it shabby-chic. There are many benefits to fireclay. Its glazed surface inhibits bacterial growth more than stainless steel. It is eco-friendly requiring less cleansers. Made and hand finished in Italy, each sink is unique. Due to the firing process, dimensions are nominal and may vary to actual up to .5. Custom cabinet or apron cabinet required. * A note about fireclay: small cracks will appear on the unglazed underside of the sink, these are cosmetic only and have no impact on the performance of the sink.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.