33In Large Rectangle Single Bowl Self Rimming Stainless Steel Drop In Kitchen Sink, 16 ga. 1 Hole

  • Mfr # ZR3322-S-16

  • Zoro # G208581650


product price:  $600.99
/ea
Free Shipping & Returns

Key Features

Overall Length
22"
Body Material
304 Stainless Steel
Finish
Brushed Satin
Overall Width
33"
Overall Height
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR3322-S-16
Zoro #
G208581650
UPC #
817899013758
Country of Origin
China

Dimensions

Overall Length
22"
Overall Width
33"
Overall Height
10"
Bowl Depth
10"
Bowl Size
33" x 22"

Details

Mounting Type
Drop-in
Body Material
304 Stainless Steel
Finish
Brushed Satin
Gauge
16
Includes
NS35CD, Grid
Weight
43 lbs.
Color
Stainless Steel

Description

Nantucket Sinks' ZR3322-S-16 self-rimming 33 zero-radius single bowl stainless steel is extra roomy for your kitchen needs. Features one centered pre-cut hole to make faucet placement simple. A professional style sink with the ease of topmount installation. At home in both traditional and modern kitchens, our Pro Series stainless sinks provide a lifetime of functionality. Fabricated from premium gauge T-304 stainless steel for maximum durability, the 10 inch deep basin easily accommodate dishes. Nantucket Sinks stainless steel sinks have thick rubber dampening pads to dampen sound. Our finishing process helps keep our stainless steel corrosion-resistant to rust and oxidation. The satin finish makes daily maintenance a simple rinse!.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.