Zoro Homepage

34-Inch Undermount Fireclay Kitchen Sink

  • Mfr # Wellfleet-3419W

  • Zoro # G808581616


product price: $1,049.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Length
18.5"
Mounting Type
Undermount or topmount
Body Material
Fireclay
Finish
Porcelain Enamel Glaze
Overall Width
34.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Wellfleet-3419W
Zoro #
G808581616
UPC #
810074620482
Country of Origin
Italy

Dimensions

Overall Length
18.5"
Overall Width
34.25"
Overall Height
10"
Bowl Depth
8.875"
Bowl Size
34.25" x 18.5" x 10"

Details

Mounting Type
Undermount or topmount
Body Material
Fireclay
Finish
Porcelain Enamel Glaze
Gauge
Does not apply
Color
White
Weight
74 lbs.
Includes
Bottom Grid & Drain

Description

Nantucket Sinks Wellfleet-3419W is our largest Wellfleet model yet! Larger with a side set drain, this version of our undermoun fireclay kitchen sink will allow for more unobstructed under-cabinet space. A large single bowl design, it gently slopes and tapers to the bottom of the basin. The compatible bottom grid is included and the drain can be placed to either side - so you get the most function out of your sink! The grid will help to protect against chipping from any dropped pots or pans with its soft feet and bumpers, while also letting water run below dishes to the drain. The top edge of the sink is finished with white porcelain enamel glaze so it can be reveal mounted. There are many benefits to fireclay; eco friendly in its need for less cleansers and its natural material. The large single basin will help to maximize space and accommodate even the largest kitchen and bakeware with no problem. Glazed in classic white. *A note about fireclay sinks: due to the curing process, small surface cracks typically appear on the underside of the sink. These cosmetic flaws are from the molding process and do not affect the performance or visible luster of the sink.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.