
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RC73040W
Zoro #
G708581631
UPC #
817899017732
Country of Origin
Italy
Dimensions
Overall Length
16.5"
Overall Width
24.5"
Overall Height
5.5"
Bowl Size
24.25″ x 16.5″
Bowl Depth
5.25"
Details
Body Material
Fireclay
Mounting Type
Topmount
Color
White
Weight
34lbs.
Collection
Regatta Collection
Finish
Glazed
Gauge
Does not apply
Description
Nantucket Sinks Cannes fireclay bathroom sink is the definition of elegance - with swooping lines like a crisp white sail! As part of our Regatta Collection it showcases the craftsmanship of the Italian artisans who make our sinks. An exquisitely designed fireclay bath basin, the Cannes is a semi-recessed, rectangular vessel sink for your vanity. It is s hand finished in a timeless white glossy fired glaze.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.