Shop NANTUCKET SINKS

Double Bowl Farmhouse Fireclay Sink with Shabby Green Finish

  • Mfr # FCFS3318D-ShabbyGreen

  • Zoro # G608581649


product price:  $1,500.99
/ea
Additional $40.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
18"
Mounting Type
Undermount
Body Material
Fireclay
Finish
Porcelain Enamel Glaze
Overall Width
33"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FCFS3318D-ShabbyGreen
Zoro #
G608581649
UPC #
817899018302
Country of Origin
Italy

Dimensions

Overall Length
18"
Overall Width
33"
Overall Height
10"
Bowl Depth
8.75"
Bowl Size
33" x 18" x 10"

Details

Mounting Type
Undermount
Body Material
Fireclay
Finish
Porcelain Enamel Glaze
Gauge
Does not apply
Color
Light Green
Weight
119 lbs.

Description

Nantucket Sinks 33-Inch . Part of our Vineyard Collection, this sink has an artistic finish to create a distressed look with rustic character. Enjoy the advantages of a dual function, double bowl sink with a 50/50 ratio. A beautiful light green with darker distressing marks make it shabby-chic. There are many benefits to fireclay. Its glazed surface inhibits bacterial growth more than stainless steel. It is eco-friendly requiring less cleansers. Made and hand finished in Italy, each sink is unique. Due to the firing process, dimensions are nominal and may vary to actual up to .5. Custom cabinet or apron cabinet required. * A note about fireclay: small cracks will appear on the unglazed underside of the sink, these are cosmetic only and have no impact on the performance of the sink.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.