Shop WRIGHTMASTER
See all product information
Create Account
29.5" Drop-In Single Bowl Stainless Steel Kitchen Sink w/ Drainage Control Knob and Cutting Board
- Mfr # ZOR-BL05-301808
- Zoro # G323573776
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Product Style
Kitchen Sink
Mounting Type
Drop-In/Topmount
No. of Bowls
Single Bowl
Body Material
Stainless Steel
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZOR-BL05-301808
- Zoro #
- G323573776
- UPC #
- 761709501211
- Country of Origin
- China
- Product Style
- Kitchen Sink
- Mounting Type
- Drop-In/Topmount
- No. of Bowls
- Single Bowl
- Body Material
- Stainless Steel
- Color
- Silver
- Gauge
- 16 ga
- Item
- Kitchen Sinks
- Drain Location
- Left
- Bowl Shape
- Rectangular
- Includes
- Strainer, Cutting Board, Faucet
- Number of Holes
- 3
Dimensions
- Overall Length
- 29-1/2 in
- Overall Height
- 8 in
- Minimum Cabinet Size
- 33
- Overall Width
- 17.7 in
Description
This sleek kitchen sink is ideal for modern kitchens, blending style and practicality. Its multifunctional faucet with three modes and 360 Deg rotation offers convenience, while accessories like a cutting board keep the space tidy. Made of durable 201 stainless steel with an anti-scratch surface, it’s easy to clean. Soundproof pads reduce noise, making it a perfect blend of form and function.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.