Zoro Homepage

Double Equal Prep Station Small Radius Undermount Stainless Sink with Accessories

  • Mfr # SR-PS-3219-DE-16

  • Zoro # G408581566


product price: $749.99
/ea
Free Shipping & Returns

Key Features

Overall Length
19"
Mounting Type
Undermount
Body Material
304 Stainless Steel
Finish
Brushed Satin
Overall Width
32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR-PS-3219-DE-16
Zoro #
G408581566
UPC #
817899019286
Country of Origin
China

Dimensions

Overall Length
19"
Overall Width
32"
Overall Height
10"
Bowl Depth
9.5"
Bowl Size
32" x 19" x 10"

Details

Mounting Type
Undermount
Body Material
304 Stainless Steel
Finish
Brushed Satin
Gauge
16
Includes
2 Strainer Drains, 2 Bottom Grids, Colander, Cutting board
Weight
41 lbs.
Color
Stainless Steel

Description

Nantucket Sinks' adds a Double Bowl Prep-Station 16 gauge stainless steel sink to our pro series collection. Two equal bowls with small radius corners is designed to allow you to divide and conquer kitchen tasks. This sink is designed with an interior edge to hold the included colander and cutting board. Thick wooden cutting board is also designed to fit securely in the basin's ledge to complete your chopping right over the sink - less mess! Also includes 2 basket strainer drains to help catch food debris. The sink's stainless steel colander nest right over the sink for neat and clean rinsing of flatware, produce or air drying delicate stemware. The 2 bottom grids with rubber feet protect the basin's shine and lets water flow to the drain below your dishware. The beveled bottom has grooved channels leading to the rear drain. Rear placement of the drains give more unobstructed under counter space. Made of 304 16 Gauge stainless steel and finished with rubber pads to reduce noise. Includes 2 basket strainer drains, 2 bottom grids, colander and wooden cutting board. Please note these sinks have a dimensional tolerance of +/- 1/8 inch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.