Zoro Homepage

Dubai Italian Fireclay Vanity Sink

  • Mfr # RC79040G

  • Zoro # G908581561


product price: $1,649.99
/ea
Free Shipping & Returns

Key Features

Body Material
Fireclay
Mounting Type
Topmount
Color
Gold
Overall Length
14.5"
Overall Width
24.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC79040G
Zoro #
G908581561
UPC #
817899017770
Country of Origin
Italy

Dimensions

Overall Length
14.5"
Overall Width
24.5"
Overall Height
4.25"
Bowl Size
24.5" x 14.5"
Bowl Depth
3"

Details

Body Material
Fireclay
Mounting Type
Topmount
Color
Gold
Weight
29lbs.
Gauge
Does not apply
Finish
Glazed
Collection
Regatta Collection

Description

Part of Nantucket Sinks Regatta Collection, the Dubai is a stunning low profile Italian fireclay vessel sink. A real 'looker with its sleek lines and hand-painted 24K gold leaf surface. This sink will easily serve as a centerpiece to any bathroom! Opulence is on full display.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.