Zoro Homepage

Junior Duo Bar Sink Drain In Stainless Steel

  • Mfr # NS-403SS

  • Zoro # G808589056


product price: $55.49
/ea

Key Features

Material of Construction - Drains
Stainless Steel
Color - Drains
Stainless steel
Length - Drains
2.75"
Overall Width
2.75"
For Use With
RES, ROS, RON, REN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS-403SS
Zoro #
G808589056
UPC #
817899019330
Country of Origin
China

Dimensions

Length - Drains
2.75"
Overall Width
2.75"
Size
2.75" L x 2.75" W x 3.25" H
Overall Height
3.25"

Details

Material of Construction - Drains
Stainless Steel
Color - Drains
Stainless steel
For Use With
RES, ROS, RON, REN
Finish
Stainless steel

Description

Stainless steel junior duo basket strainer drain is designed to fit standard bar sinks. Features a mini strainer to help trap small debris. Coordinates well with polished stainlesss steel, nickel and chrome bar sinks. This drain will fit in a 2 opening. The top widest part of the drain is 2.5 diameter and the base diameter is only 2.25. Overall height is 3.25 when assembled.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.