Zoro Homepage

La Maddalena Italian Fireclay Vanity Sink

  • Mfr # RC73040PD

  • Zoro # G008581751


product price: $1,874.99
/ea
Free Shipping & Returns

Key Features

Body Material
Fireclay
Mounting Type
Topmount
Color
White/Black/Platinum
Overall Length
16.5"
Overall Width
24.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC73040PD
Zoro #
G008581751
UPC #
817899017718
Country of Origin
Italy

Dimensions

Overall Length
16.5"
Overall Width
24.5"
Overall Height
5.5"
Bowl Size
24.25″ x 16.5″
Bowl Depth
5.25"

Details

Body Material
Fireclay
Mounting Type
Topmount
Color
White/Black/Platinum
Weight
34lbs.
Collection
Regatta Collection
Gauge
Does not apply
Finish
Glazed

Description

Nantucket Sinks La Maddalena fireclay bathroom sink is truly a work of art. As part of our Regatta Collection, La Maddalena showcases the craftsmanship of the Italian artisans who make our sinks. An exquisitely designed fireclay bath basin, the La Maddalena is a semi-recessed, rectangular vessel sink for your vanity. It is highlighted by a hand-painted interior scrolling motif and a genuine platinum leaf painted exterior rim.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.