
NS7030-16 32.5 Inch 70/30 Reverse Double bowl Undermount Stainless Steel Kitchen Sink, 16 Gauge (Discontinued)
- Mfr # NS7030-R-16
- Zoro # G908581912
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NS7030-R-16
Zoro #
G908581912
UPC #
817899013703
Country of Origin
China
Dimensions
Overall Length
17.1875, 20.6875"
Overall Width
32.5"
Overall Height
9"
Bowl Depth
7",9"
Bowl Size
32.5" x 17.1875", 32.5" x 20.6875"
Details
Mounting Type
Undermount
Body Material
304 Stainless Steel
Finish
Brushed Satin
Gauge
16
Includes
NS35CD (2), Grid
Weight
20 lbs.
Color
Stainless Steel
Description
Nantucket Sinks large, reverse, double bowl offset bowl , undermount kitchen sink. Great contemporary design with the utility of a 70/30 sink. Now comes with included bottom grid for the large bowl. Nantucket Sinks stainless steel sinks have thick rubber dampening pads to dampen sound. Our finishing process helps keep our stainless steel corrosion-resistant to rust and oxidation. The satin finish makes daily maintenance a simple rinse. Colander drains are included with sink..
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.