
Oil Rubbed Bronze Finish Umbrella Drain (Discontinued)
- Mfr # NS-UDORB
- Zoro # G208589045
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NS-UDORB
Zoro #
G208589045
UPC #
817899017336
Country of Origin
China
Dimensions
Length - Drains
1.25 bottom"
Overall Width
2.5"
Size
2.5" Diameter, top x 8.5" High
Overall Height
8.5"
Details
Material of Construction - Drains
Brass, Rubber
Color - Drains
Oil Rubbed Bronze
For Use With
NSV105, NSV107a, NSV109, NSV222,
Finish
Oil Rubbed Bronze
Description
Nantucket Sinks' umbrella drain finished in oil rubbed bronze. Update your bathroom with a pop-up drain assembly. Made to fit 1.5-inch sink drain holes on bathroom sinks without overflows. This fixture with its deep oil rubbed bronze color brings a fresh new look to your sink. Snug fit is ensured by a rubber seal ring on each side. No Overflow - designed for use with sink without overflow.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.