909 Case w/ Foam Insert for DJI Mini 3 Pro - Yellow

  • Mfr # 909S-080YL-0A0-C0598

  • Zoro # G711133957


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Width
7 in
Overall Length
11.44 in
Material
Lightweight NK-7 resin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
909S-080YL-0A0-C0598
Zoro #
G711133957
UPC #
666365043894
Country of Origin
Canada

Dimensions

Width
7 in
Overall Length
11.44 in

Details

Color
Yellow
Material
Lightweight NK-7 resin

Description

DJI's Mini 3 Pro, weighing in a just under 250 grams, is an easy-to-fly, take-anywhere flycam. But, it's not indestructible and, if we know you, you're not going to fly the Mini 3 Pro in the comfort of your living room. Weather, rocks, dirt, dust, rain, and your dog can't wait to get a crack at your new Mini 3 pro - so protect it!That's why we built our NANUK 909 DJITM Mini 3 Pro Case. It's an indestructible safe haven for your new baby. And the thing floats the case, not the drone so take it with you to the beach, on a kayak, a boat or watercraft. With custom-cut protective foam compartments for the drone, controller and lots of accessories, it's compact enough to take anywhere. So go, take your DJITM Mini 3 Pro, NANUK 909, your dog and go have some fun!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.