918 Waterproof Hard Case with Padded Dividers - Black

  • Mfr # 918S-020BK-0A0

  • Zoro # G311133999


product price:  $277.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
Padded Dividers
Overall Length
14.8 in
Width
9.7 in
Material
Lightweight NK-7 resin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
918S-020BK-0A0
Zoro #
G311133999
UPC #
666365016935
Country of Origin
Canada

Dimensions

Overall Length
14.8 in
Width
9.7 in

Details

Color
Black
Includes
Padded Dividers
Material
Lightweight NK-7 resin

Description

Great for medium size gear, the NANUK 918 waterproof hard case is impenetrable and indestructible with a lightweight, tough NK-7 resin shell and its PowerClaw superior latching system. With NANUK's exclusive locking and latching system, your case stays shut and secured until you are ready to open it. The NANUK 918 organizes, protects, carries and survives in any condition, especially tough ones. A compact case with a deep base The NANUK 918 has become the go-to protective model for photographers, videographers, drone operators/pilots, outdoor enthusiasts, sportsmen, law enforcement officers, first responders, military, hunters, shooting sports enthusiasts, medical professionals, and many more to protect their most valuable gear. The generous capacity of the NANUK 918 case makes it perfect for protecting cameras, electronics, boating gear, handguns, small drones, sample kits, first aid supplies, medical equipment, compact tools, and equipment of all sorts. Lightweight, rugged and compact, the NANUK 918 hard case adapts to every environment. The NANUK 918 protective case comes with a soft grip and ergonomic handle to make it easy to transport. The NANUK 918 protective case comes with a soft grip and ergonomic handle to make it easy to transport. It also features stainless steel hardware and integrated handle stay to keep the handle out of harm's way when traveling or during shipping. This transport case is also equipped with an automatic pressure release valve and an integrated bezel system to accommodate custom panels without needing to drill holes so the case stays watertight. This transport case is also equipped with an automatic pressure release valve and an integrated bezel system Inside, products can be secured with cubed foam, custom foam, padded dividers or the case can be purchased empty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.