
920 Case Customized foam insert for SONY A7
Mfr # 1-920-19135
Zoro # G611199787
product price: $212.99
/ea
Free Shipping & Returns
Key Features
For Use With
920 Case for SONY A7
Length
15 in
Width
10-1/2 in
Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-920-19135
Zoro #
G611199787
UPC #
666365022608
Country of Origin
China
Dimensions
Length
15 in
Width
10-1/2 in
Details
Item
920 Case Customized foam insert for SONY A7
For Use With
920 Case for SONY A7
Material
Polyurethane
Description
Replacement foam for NANUK 920 For Sony A7R size camera Your gear and accessories get the maximum level of protection with a custom-made protective foam to go in a NANUK case. The special designed closed-cell high-quality foam insert is pre-cut to fit the assets and accessories and to provide the highest level of protection, while keeping your most valuables safe, sorted and organized. It also comes with the eggshell foam that goes in the lid of the case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.