Zoro Homepage

Black Long Case, 47.1"L x 17.3"W x 6.6"D

  • Mfr # 990-1001

  • Zoro # G5441670


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Includes
Foam, TSA Latches
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Includes Foam
Yes
Overall Length
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
990-1001
Zoro #
G5441670
UPC #
666365015297
Country of Origin
Canada

Dimensions

Overall Length
48
Overall Depth
6.6"
Overall Width
8
Overall Height
19
Height
6.6
Width
17.3"
Inside Width
14.50", 6"
Inside Length
44"
Size
Long
Length
47.1
Thickness
3828 cu.in | 2.21 cu.ft | 62.7 L

Details

Includes
Foam, TSA Latches
Color
Black
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Includes Foam
Yes
Handle Style
2 Spring Loaded Handles
Water and Air Tight O-Ring
IP67
Item
Protective Case W/Foam,Black
Case Type
Long Case
Volume Capacity
16.54 gal
Load Capacity
145 lb
Application
Outdoor, Sport Equipments, Medical Equipment, Shipping, Industrial, Camera, Gear, Transportation
Weight
25
Latch
Latch
For Use With
Rifle
Application/Usage
Camera ; Sport Equipments ; Shipping ; Industrial ; Medical Equipment ; Outdoor ; Gear ; Transportation

Description

Protective Case W/Foam,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.