Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Case 975, No Wheels (T)Wo Man Carr

  • Mfr # 975T-010BK-0A0

  • Zoro # G706125523


product price: $487.99
/ea
Free Shipping & Returns

Key Features

Includes
Foam
Color
Black
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Overall Length
35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
975T-010BK-0A0
Zoro #
G706125523
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
35
Depth
14.5
Overall Height
20
Height
19.7
Overall Width
25

Details

Includes
Foam
Color
Black
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Storage Trunk Item
Waterproof Hard Case with Foam Insert
Item
Case 975,No Wheels (T)Wo Man Carr
Weight
33
Load Capacity
TBD

Description

Case 975,No Wheels (T)Wo Man Carr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.