Zoro Homepage

Case, Lime, 910S-000LI-0A0

  • Mfr # 910S-000LI-0A0

  • Zoro # G006125216


product price: $79.95
/ea
Free Shipping & Returns

Key Features

Includes
Case
Color
Lime
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Height
4.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910S-000LI-0A0
Zoro #
G006125216
UPC #
-
Country of Origin
Canada

Dimensions

Height
4.7
Depth
2.8
Overall Width
5
Overall Length
15
Overall Height
12

Details

Includes
Case
Color
Lime
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Load Capacity
498 cu.in | 0.28 cu.ft | 8.2 L
Item
Case,Lime
Storage Trunk Item
Waterproof Hard Case
Weight
4

Description

Case,Lime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.