
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
905-SPARK2
Zoro #
G2672509
UPC #
666365019462
Country of Origin
Canada
Dimensions
Size
Small
Width (In.)
10.1
Height
6
Details
Item
Waterproof Hard Drone Case with Custom Foam Insert
Color
Lime
Material
NK-7 High Impact Polypropylene
For Use With
DJI Spark
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Includes
Custom Foam
Description
Case w/custom foam DJI Spark
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.