This item is Discontinued.

Nanuk Cases Case w/foam insert for 4UP Pistols - Blk 925S-080BK-0A0-16723

Case w/foam insert for 4UP Pistols - Blk (Discontinued)

  • Mfr # 925S-080BK-0A0-16723
  • Zoro # G2672393
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
925S-080BK-0A0-16723
Zoro #
G2672393
UPC #
666365017956
Country of Origin
Canada

Dimensions

Size
Medium
Width (In.)
14.8
Height
7

Details

Item
Waterproof Professional Gun Case with Foam Insert
Color
Black
Material
NK-7 High Impact Polypropylene
For Use With
4UP
Includes
Custom Foam
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range

Description

Case w/foam insert for 4UP Pistols - Blk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.