
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920-MAV9
Zoro #
G106126120
UPC #
-
Country of Origin
Canada
Dimensions
Depth
4.1
Overall Width
8
Height
6.8
Overall Length
18
Overall Height
14
Details
Includes
Custom Foam
Color
Red
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Weight
7
Item
Case with Foam DJI(TM) Mavic,Red
Storage Trunk Item
Waterproof Hard Drone Case with Foam Insert
Load Capacity
977 cu.in | 0.56 cu.ft | 16 L
Description
Case with Foam DJI(TM) Mavic,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.