This item is Discontinued.

Nanuk Cases Case with Foam Insert for Revolver Graph 918S-080GP-0A0-19326

Case with Foam Insert for Revolver Graph (Discontinued)

  • Mfr # 918S-080GP-0A0-19326
  • Zoro # G906126160
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
918S-080GP-0A0-19326
Zoro #
G906126160
UPC #
-
Country of Origin
Canada

Dimensions

Size
Medium
Width (In.)
12.9
Overall Width
10
Overall Height
14
Length
16.9
Overall Length
17
Height
9.3

Details

Item
Waterproof Hard Gun Case
Color
Graphite
Material
NK-7 High Impact Polypropylene
For Use With
Revlovers
Weight
9
Includes
Custom Foam
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range

Description

Case with Foam Insert for Revolver Graph

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.