This item is Discontinued.

Nanuk Cases Case with Lid Org with Divider, Silver, 930S-060SV-0A0 930S-060SV-0A0

Case with Lid Org with Divider, Silver, 930S-060SV-0A0 (Discontinued)

  • Mfr # 930S-060SV-0A0
  • Zoro # G406125342
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
930S-060SV-0A0
Zoro #
G406125342
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
21
Overall Width
9
Overall Height
17
Height
7.6
Depth
4.8

Details

Color
Silver
Includes
Padded Divider, Lid Organizer
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Load Capacity
1615 cu.in | 0.93 cu.ft | 26.5 L
Weight
10
Item
Case with Lid Org with Divider,Silver
Storage Trunk Item
Waterproof Hard Case with Lid Organizer and Padded Divider

Description

Case with Lid Org with Divider,Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.