Clear Polycarbonate Waterproof Panel Kit (Discontinued)
- Mfr # 930-PANEL POLY. KIT
- Zoro # G8439891
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
930-PANEL POLY. KIT
Zoro #
G8439891
UPC #
666365008503
Country of Origin
Canada
Dimensions
Overall Width
13 13/16 in
Overall Length
18 3/4 in
Overall Height
1/8 in
Thickness
3/16 in
Inside Length
18 3/4 in
Panel Thickness
3/16 in
Gasket Thickness
1/16 in
Details
Color
Clear
Material
Polycarbonate
Mfr. Series
930
Item
Waterproof Panel Kit
Includes
(1) 3/16 in Thick Clear Lexan Panel, (1) 1/16 in Thick Neoprene Gasket with Adhesive on One Side, (21) Stainless Steel #6 Phillips Head Screws
Series
930
Product Type
Waterproof Panel Kit
Attachment Type
Integrated Bezel
Includes Mounting Hardware
Mounting Hardware Included
Number of Panels
1
Description
Waterproof Panel Kit, Material Polycarbonate, Overall Length 18 3/4 in, Overall Width 13 7/8 in, Overall Height 1/8 in, Panel Thickness 3/16 in, Gasket Thickness 1/16 in, Attachment Type Integrated Bezel, Includes Mounting Hardware Mounting Hardware Included, Number of Panels 1, Color Clear, Product Type Waterproof Panel Kit, Series 930
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.