Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320-0002
Zoro #
G5442267
UPC #
666365013699
Country of Origin
China
Dimensions
Overall Depth
2.2"
Overall Length
6.3"
Overall Width
4.7"
Details
Includes
Smartstrap
Color
Lime
Material
Polycarbonate + ABS
Features
PowerClaw latching system, Protective Web, Smart Strap, Water Resistance IP65 Rated, Rubberized Interior
Case Type
Micro Case
Water and Air Tight O-Ring
IP65
Item
Micro Case
Description
Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.