ProtectiveCase, 18.75inL, 14.75inW, Yellow

  • Mfr # 925S-010YL-0A0
  • Zoro # G7730563
product price: 
$
194.95
/ea
Free Shipping & Returns

Key Features

Includes
Foam
Material
Plastic
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Water and Air Tight O-Ring
IP67
Lid Depth
2 1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
925S-010YL-0A0
Zoro #
G7730563
UPC #
666365002310
Country of Origin
Canada
Includes
Foam
Color
Yellow
Material
Plastic
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Water and Air Tight O-Ring
IP67
Max. Temp. Rating
140 Degrees F
Includes Foam
Yes
Latch
Powerclaw(TM) Latching System
Min. Temp. Rating
-20 Degrees F
Foam Material
Polyurethane
Weight
6 lb
Number of Padlock Holes
2
Number of Latches
2
Foam Style
Pick and Pack
Item
Protective Case
Handle Style
Folding
Standards
ASTM D-4169 DC-18, ATA 300, MIL-STD-810F
Number of Wheels
0
Handle Style - Protective Cases
Folding
Case Type
Carrying Case
Volume Capacity
0.74 cu ft
Mfr. Series
925
Finish
Unfinished
Includes Foam Insert
Foam Insert Included
Stackable
Stacking Capable
Series
925
Pressure Valve Type
Automatic
Foam Design
Pick and Pluck
Mobility
Stationary
IP/NEMA Rating
IPX7; IP6X
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-20 Degrees F
Closure Type
Padlock, Powerclaw Latching System
Weight Capacity
53 lb
Resistant To
Dust, Impact, Shock, Water
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Front Closure
Padlock, Powerclaw Latching System
Shell Material
Plastic
Wire Color
Yellow

Dimensions

Lid Depth
2 1/8 in
Inside Length
17 in
Overall Depth
7 in
Inside Depth
6 3/8 in
Bottom Depth
4 1/4 in
Overall Width
14 3/4 in
Overall Length
20
Inside Width
11 3/4 in
Overall Height
16
Padlock Hole Diameter
5/16 in
Wire Rope Length
18 3/4 in
Length
18 3/4 in

Description

Protective Case, Bottom Depth 4 1/4 in, Closure Type Padlock, Powerclaw Latching System, Color Yellow, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Pick and Pluck, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 6 3/8 in, Inside Length 17 in, Inside Width 11 3/4 in, Lid Depth 2 1/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 0

Ratings & reviews